ECONOCO DA248B Shelf, 48 x 12 x 3 Inch Size, 60 Lb Load Capacity, Plastic, Matte, Black | CV2RKN

ECONOCO DA248B Shelf, 48 x 12 x 3 Inch Size, 60 Lb Load Capacity, Plastic, Matte, Black

Item: CV2RKN Model: DA248BCross Ref: 45KW04
In Stock

Get it by Friday, Jun 13

€159.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf
ColorBlack
FinishMatte
Load Capacity60 lbs.
MaterialPlastic
Overall Depth12"
Overall Height3"
Overall Width48"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelMaterialColorFinishOverall HeightOverall WidthOverall DepthLoad CapacityPkg. Qty.Price
ECONOCO LKC Center Shelf Rest, 1 Inch x 1 Inch x 1 in, 5 lb Load Capacity, Steel, Zinc-Plated, Silver | CV2RJZ LKCSteelSilverZinc Plated1"1"1"5 lbs.500€205.23
ECONOCO GLKC Center Shelf Rest, 1 Inch x 1/16 Inch x 1 in, 20 lb Load, Zinc-Plated, Silver | CV2RKA GLKCSteelSilverZinc Plated1"1"0.062"20 lbs.500€195.01
ECONOCO SNC Center Shelf Rest, 1/2 Inch x 1/2 Inch x 1/4 in, 5 lb Load Capacity, Steel, Zinc-Plated | CV2RKB SNCSteelSilverZinc Plated1/4"1/2"1/2"5 lbs.500€222.08
ECONOCO PW/1248BK Shelf, 12 x 48 x 3/4 Inch Size, 85 Lb Load Capacity, Melamine/Wood, Matte, Black | CV2RKC PW/1248BKMelamine, WoodBlackMatte3/4"12"48"85 lbs.4€118.36
ECONOCO PW/1248MP Shelf, 12 x 48 x 3/4 Inch Size, 85 Lb Load Capacity, Melamine/Wood, Matte, Tan | CV2RKD PW/1248MPMelamine, WoodTanMatte3/4"12"48"85 lbs.4€118.36
ECONOCO PW/1248WH Shelf, 12 x 48 x 3/4 Inch Size, 85 Lb Load Capacity, Melamine/Wood, Matte, White | CV2RKE PW/1248WHMelamine, WoodWhiteMatte3/4"12"48"85 lbs.4€118.36
ECONOCO PW/1448BK Shelf, 14 x 48 x 3/4 Inch Size, 85 Lb Load Capacity, Melamine/Wood, Matte, Black | CV2RKF PW/1448BKMelamine, WoodBlackMatte3/4"14"48"85 lbs.4€139.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOCO DA248B Shelf, 48 x 12 x 3 Inch Size, 60 Lb Load Capacity, Plastic, Matte, Black
€159.16 /pack