Item | Crimper |
Battery Capacity | 3 Ah |
Battery Charger Included | Yes |
Battery Included | Yes |
Capacity | 6 AWG to 600 kcmil |
Compatible Charger Manufacturer Part Number | 902-484-CHARGER |
Compatible Die Type | U |
Compatible Maximum Wire/cable Dia. | 600 kcmil |
Compatible Minimum Wire/cable Dia. | 6 AWG |
Compatible Wire/cable Type | Aluminum Cable, Copper Cable |
Cordless Tool Kit Contents | (2) Batteries, Bare Tool, Charger |
Crimping Force | 6 ton. |
Cycle Time | 2.5 sec. |
Features | Battery Powered Hex Crimping Tool With Die Sets, Blow-Molded Case, Double Piston, Interchangeable Dies AWG 6-600 Mcm, Microcomputer Control System, Pressure Release Function, Replacement Battery Charger x 1 PC, Replacement Battery x 2 PC |
Handle Type | Inline |
Head Rotation | 350° |
Head Type | Die |
Includes | (11) Die Sets |
Includes Dies | Yes |
Number Of Batteries Included | 2 |
Power Source | Cordless |
Sub-brand | Eclipse |
Voltage | 18V |
Compatible Battery Manufacturer Part Number | 902-484-BATTERY |
Compatible Maximum Wire/cable Diameter | 600 kcmil |
Compatible Minimum Wire/cable Diameter | 6 AWG |
Crimp Head Type | Die |
Crimping Capacities | 6 AWG to 600 kcmil Copper And Aluminum Lug |
Included Battery Part Number | 902-484-BATTERY |
Included Charger Part Number | 902-484-CHARGER |
Includes Batteries | Yes |
Includes Charger | Yes |
Tool Series | QuikCrimp |