CHERNE 219188 Plug, 12 to 18 Inch Size, 11.95 Inch Min. Dia., 18 Inch Max. Dia., Aluminum/Rubber | CJ3ALB

CHERNE 219188 Plug, 12 to 18 Inch Size, 11.95 Inch Min. Dia., 18 Inch Max. Dia., Aluminum/Rubber

Item: CJ3ALB Model: 219188Cross Ref: 54XJ97
In Stock

Get it by Thursday, Jun 12

€2,135.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Air Connection GenderMale
Air Connection Size1/4"
Air Connection TypeTire Valve
Body Surface StyleSmooth
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
Contains Pressure Release ValveNo
Deflated Dia.10 3/4"
Deflated Length25"
FeaturesSafety Through Design, Flexible
For Maximum Pipe Inside Diameter18 1/4"
For Maximum Pipe Size18"
For Minimum Pipe Inside Diameter10 3/4"
For Minimum Pipe Size12"
For Use OnPlug Selector Tool
Head Tether ConnectionPole Connection
Includes Protective SleeveNo
Inflated LengthNot Applicable
MaterialAluminum, Rubber
Max. Dia.18"
Maximum Back Pressure (water)Not Applicable
Min. Dia.11.95"
Number Of Inflation Chamber1
Seal MaterialNatural Rubber

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)24.64
Ship length (cm)14.66
Ship width (cm)14.66
Country of OriginUS

Product Variants

ProductModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated Dia.Deflated LengthFor Maximum Pipe SizeFor Minimum Pipe SizeMaximum Back Pressure (water)MaterialPrice
CHERNE 319128 Plug, 6 to 12 Inch Size, 5.77 Inch Min. Dia., 12 Inch Max. Dia., Aluminum/Rubber | CJ3AKX 3191285 1/2"12 1/4"5.41"25"12"6"Not ApplicableAluminum, Rubber€833.86
CHERNE 219128 Plug, 8 to 12 Inch Size, 7.76 Inch Min. Dia., 12 Inch Max. Dia., Aluminum/Rubber | CJ3ALD 2191287"12 1/4"6.85"18 1/2"12"8"Not ApplicableAluminum, Rubber€1,132.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 219188 Plug, 12 to 18 Inch Size, 11.95 Inch Min. Dia., 18 Inch Max. Dia., Aluminum/Rubber
€2,135.86 /unit