Flat Shipping

Flat Shipping at €24.99 + VAT

EBM-PAPST RG160-28/14NU Compact Blower, 8 21/32 Inch Ht, 8 21/32 Inch Width, 2 13/64 Inch Dp, 123 Cfm Cfm | CP4BDB

EBM-PAPST RG160-28/14NU Compact Blower, 8 21/32 Inch Height, 8 21/32 Inch Width, 2 13/64 Inch Depth, 123 Cfm Cfm

Item: CP4BDB Model: RG160-28/14NUCross Ref: 32MY99
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Bearing TypeBall
Blade MaterialPA Plastic
Cfm123 CFM
Cord Length14"
Depth2.203"
Electrical ConnectionLead Wire
Environmental ApplicationsEquipment Cooling
Fan ShapeSquare
Height8.656"
Housing MaterialPA Plastic
Ip RatingIP68
Max. Ambient Temp.131°F
Motor InsulationClass E
Mounting Eye O.c.7.984"
Mounting PositionHorizontal/Vertical
Rpm2850 RPM
Sound Level66 dBA
Thermal ProtectionImpedance
Voltage24V DC
Wattage19.2 W
Width8.656"
Cfm @ 0.000-in. Sp123 CFM
Electrical Connection - FansLead Wires
Lead Length14"
StandardsCCSAUS, CE, IP68, VDE
Watts19.2 W

Shipping Info:

Ship weight (kg) 1.638
Ship height (cm)21.99
Ship length (cm)5.6
Ship width (cm)21.99
Country of OriginHU

Product Variants

ProductModelVoltageAmpsHeightCord LengthHousing MaterialBlade MaterialRpmDepthPrice
EBM-PAPST RL65-21/14 Compact Blower, 3 5/8 Inch Ht, 3 5/8 Inch Width, 1 3/8 Inch Dp, 33 Cfm Cfm, 0.000-In. Sp | CP4BCQ RL65-21/1424V DC0.63A3 5/8"12"Fiberglass Reinforced PlasticFiberglass Reinforced Plastic4500 RPM1 3/8"€85.38
EBM-PAPST RL48-19/12 Compact Blower, 3 Inch Ht, 3 Inch Width, 1 Inch Dp, 16.5 Cfm Cfm, 0.000-In. Sp | CP4BCR RL48-19/1212V DC0.42A3"12"PlasticFiberglass Reinforced Plastic4400 RPM1"€62.50
EBM-PAPST RG90-18/12N Compact Blower, 5 1/3 Inch Ht, 5 1/3 Inch Width, 1 1/2 Inch Dp, 32.4 Cfm Cfm, 0.000-In. Sp | CP4BCT RG90-18/12N12V DC0.5A5.333"13"Fiberglass Reinforced PlasticFiberglass Reinforced Plastic2200 RPM1 1/2"€110.41
EBM-PAPST RG90-18/14N Compact Blower, 5 1/3 Inch Ht, 5 1/3 Inch Width, 1 1/2 Inch Dp, 32.4 Cfm Cfm, 0.000-In. Sp | CP4BCU RG90-18/14N24V DC0.25A5.333"13"Fiberglass Reinforced PlasticFiberglass Reinforced Plastic2200 RPM1 1/2"€108.58
EBM-PAPST RLF100-11/12 Compact Blower, 5 Inch Ht, 5 Inch Width, 1 Inch Dp, 37.7 Cfm Cfm, 0.000-In. Sp | CP4BCV RLF100-11/1212V DC0.5A5"12"PlasticFiberglass Reinforced Plastic5100 RPM1"€135.27
EBM-PAPST RG125-19/06 Compact Blower, 7 Inch Ht, 7 Inch Width, 1 1/2 Inch Dp, 55.3 Cfm Cfm, 0.000-In. Sp | CP4BCW RG125-19/06115V AC0.2A7"12"Fiberglass Reinforced PlasticFiberglass Reinforced Plastic2750 RPM1 1/2"€130.43
EBM-PAPST RG125-19/12N Compact Blower, 7 Inch Ht, 7 Inch Width, 1 4/7 Inch Dp, 51.5 Cfm Cfm, 0.000-In. Sp | CP4BCX RG125-19/12N12V DC0.42A7"12"Fiberglass Reinforced PlasticFiberglass Reinforced Plastic2550 RPM1.571"€134.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBM-PAPST RG160-28/14NU Compact Blower, 8 21/32 Inch Height, 8 21/32 Inch Width, 2 13/64 Inch Depth, 123 Cfm Cfm