Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EAZYPOWER 80943 Offset Angle Driver 1/4 Inch Hex 1 pc. | AH6VZM 36JF06

EAZYPOWER 80943 Offset Angle Driver 1/4 Inch Hex 1 pc.

Item: AH6VZM Model: 80943Cross Ref: 36JF06
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Angle Driver
Impact RatedNo
Overall Length6"
Product TypeAngle Driver

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)3.81
Ship length (cm)19.3
Ship width (cm)11.43
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAZYPOWER 80943 Offset Angle Driver 1/4 Inch Hex 1 pc.
€28.58 /unit