Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON Z-SV/UL-16/1P-1TE/12 Bus Bar 1 Pole 80A | AF6MKD 19YG92

EATON Z-SV/UL-16/1P-1TE/12 Bus Bar, 80 A, 1 Poles, 12 Terminals

Item: AF6MKD Model: Z-SV/UL-16/1P-1TE/12Cross Ref: 19YG92
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€128.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBus Bar
Amps80A
Frame Type40A
Number Of Poles1.0
Number Of Terminals12
Accessory TypeBus Bar

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.78
Ship length (cm)21.84
Ship width (cm)4.57
HS code8536200040

Product Variants

ProductModelMPNPrice
EATON BB-UL-18/1P-1M/57 Bus Bar 1 Pole 80A | AF6MDM 19YF78 BB-UL-18/1P-1M/57BB-UL-18/1P-1M/57€175.82
EATON BB-UL-18/2P-2M/56 Bus Bar 2 Poles 80A | AF6MDN 19YF79 BB-UL-18/2P-2M/56BB-UL-18/2P-2M/56€458.88
EATON BB-UL-18/3P-3M/57 Bus Bar 3 Poles 80A | AF6MDP 19YF80 BB-UL-18/3P-3M/57BB-UL-18/3P-3M/57€587.72
EATON Z-SV/UL-16/1P-1TE/6 Bus Bar 1 Pole 80a | AF6MKC 19YG91 Z-SV/UL-16/1P-1TE/6Z-SV/UL-16/1P-1TE/6€66.13
EATON Z-SV/UL-16/1P-1TE/18 Bus Bar, 1 Pole, 80A | AF6MKE 19YG93 Z-SV/UL-16/1P-1TE/18Z-SV/UL-16/1P-1TE/18€179.34
EATON Z-SV/UL-16/2P-2TE/6 Bus Bar 2 Poles 80A | AF6MKF 19YG94 Z-SV/UL-16/2P-2TE/6Z-SV/UL-16/2P-2TE/6€79.06
EATON Z-SV/UL-16/2P-2TE/12 Bus Bar 2 Poles 80A | AF6MKG 19YG95 Z-SV/UL-16/2P-2TE/12Z-SV/UL-16/2P-2TE/12€185.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON Z-SV/UL-16/1P-1TE/12 Bus Bar, 80 A, 1 Poles, 12 Terminals
€128.11 /unit