EATON XTFC016DDE | BH8ZZL

EATON XTFC016DDE Motor Controller, 16 A, 208V, 60 Hz, 16 To 63 A, Frame Size D, 55 Mm, 40 To 65

Item: BH8ZZL Model: XTFC016DDE
In Stock

Get it by Thursday, Jun 12

€1,462.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Controller
Amps Rating16A
Coil Voltage208V AC
Contact Rating1 NO, 1 NC Auxiliary Contact
FrameD
Frame Size55 Mm
Frequency60 Hz
Height6 1/2"
Length8 1/2"
Overload Range16-63A
Special FeaturesBuilt In Heater
Trip TypeMagnetic Trip Elements
TypeType 2 Coordination
Width12 1/4"

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)16.51
Ship length (cm)21.59
Ship width (cm)31.12
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON PKZM0-10 | BH6JEK PKZM0-10PKZM0-10€530.82
EATON PKZM0-16 | BH6JEN PKZM0-16PKZM0-16€443.31
EATON PKZM0-12 | BH6JEP PKZM0-12PKZM0-12€453.15
EATON PKZM0-1 | BH6JEU PKZM0-1PKZM0-1€421.29
EATON PKZM0-20 | BH6JEV PKZM0-20PKZM0-20€502.16
EATON PKZM0-25 | BH6JFA PKZM0-25PKZM0-25€447.98
EATON PKZM0-4 | BH6JFC PKZM0-4PKZM0-4€396.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTFC016DDE Motor Controller, 16 A, 208V, 60 Hz, 16 To 63 A, Frame Size D, 55 Mm, 40 To 65
€1,462.47 /unit