EATON XTFC001BBW | BH8ZPA

EATON XTFC001BBW Motor Controller, 6.3A, 45 Mm Frame Size, 42V 50 Hz, 48V 60 Hz, Built In Heater Coil

Item: BH8ZPA Model: XTFC001BBW
In Stock

Get it by Tuesday, Jun 17

€755.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Controller
Amps Rating1A
Coil Voltage42V AC
Contact Rating1 NO, 1 NC Auxiliary Contact
FrameB
Frame Size45 Mm
Frequency50/60 Hz
Height0.01"
Length0.01"
Overload Range0.1-32A
Special FeaturesBuilt In Heater
Trip TypeMagnetic Trip Elements
TypeType 2 Coordination
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON PKZM0-10 | BH6JEK PKZM0-10PKZM0-10€530.82
EATON PKZM0-16 | BH6JEN PKZM0-16PKZM0-16€443.31
EATON PKZM0-12 | BH6JEP PKZM0-12PKZM0-12€453.15
EATON PKZM0-1 | BH6JEU PKZM0-1PKZM0-1€421.29
EATON PKZM0-20 | BH6JEV PKZM0-20PKZM0-20€502.16
EATON PKZM0-25 | BH6JFA PKZM0-25PKZM0-25€447.98
EATON PKZM0-4 | BH6JFC PKZM0-4PKZM0-4€396.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTFC001BBW Motor Controller, 6.3A, 45 Mm Frame Size, 42V 50 Hz, 48V 60 Hz, Built In Heater Coil
€755.45 /unit