EATON X48M28T3016NON | BH7YNE

EATON X48M28T3016NON Harmonic Mitigating Transformer, 60 Hz, 30 Kva, 3-Wire, 4-Wire, 480 Vac-208Y/120 Vac

Item: BH7YNE Model: X48M28T3016NON
In Stock

Get it by Tuesday, Jun 17

€8,455.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHarmonic Mitigating Transformer
Coil MaterialAluminum
FrameFR940
Frequency Rating60 Hz
Height36 22/25"
Insulation220 AAC
Kvar Rating30 kVA
Length21.13"
Mounting TypeFloor
Nema Enclosure RatingNEMA 2
Notes10 CFR Part 431 (2016) Efficient
Phase3
Phase Shift0 AA
Primary Voltage480V
Secondary Voltage208Y/120V
Sound LevelNEMA ST-20
Tap Size2 at +2.5%, 4 at -2.5%
Temperature Rating150°C
TypeEnergy-efficient Type DT-3 Harmonic Mitigating Transformer
Volt Ampere Rating30 kVA
Voltage Rating480-208/120V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldWS58
Width24 22/25"
Wiring Connection200X

Shipping Info:

Ship weight (kg) 189.9
Ship height (cm)93.68
Ship length (cm)53.67
Ship width (cm)63.2
Country of OriginUS

Product Variants

ProductModelSecondary VoltagePrimary VoltageMaterialPhaseMounting TypePrice
EATON X48M28F1216CUNEG | BH7YMK X48M28F1216CUNEG120/208V480VCopper Windings3Floor€33,700.19
EATON X29M47T75CU16NON | BH7YML X29M47T75CU16NON277/480V208VCopper3Floor€23,182.24
EATON X48M28T1516CUNON | BH7YMN X48M28T1516CUNON208Y/120V480VCopper Windings3Floor€8,088.74
EATON X29M28T3016CUNON | BH7YMP X29M28T3016CUNON120/208V208VCopper3Floor€14,094.95
EATON X48M28T1216NON | BH7YMQ X48M28T1216NON120/208V480VAluminum Windings3Floor€20,189.53
EATON X48M28T1216CUNON | BH7YMR X48M28T1216CUNON120/208V480VCopper3Floor€25,923.29
EATON X48M28F1216CUPOS | BH7YMT X48M28F1216CUPOS120/208V480VCopper Windings3Floor€33,700.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON X48M28T3016NON Harmonic Mitigating Transformer, 60 Hz, 30 Kva, 3-Wire, 4-Wire, 480 Vac-208Y/120 Vac
€8,455.49 /unit