EATON WS19 | BH7YHU

EATON WS19 Dry Type Transformer Weathershield Kit

Item: BH7YHU Model: WS19
In Stock

Get it by Tuesday, Jun 17

€743.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeather Shield
Height1.1"
Length1.1"
NotesWeathershield Kit Consists Of A Front And Rear Cover Shield For Transformers That Are Placed Outdoors. The Shield Protects Against Rain But Allows For Proper Ventilation
TypeWeathershield Kit
Used WithFrame 916A
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON WS13S6 | BH7YGV WS13S6--€2,538.74
EATON WS11S6 | BH7YHA WS11S61.1"Weathershield Kit€1,137.81
EATON WS15S6 | BH7YHH WS15S6--€1,137.81
EATON WS15S | BH7YHK WS15S1.1"Weathershield Kit€957.31
EATON WS16S6 | BH7YHN WS16S61.1"Weathershield Kit€2,538.74
EATON WS16S | BH7YHP WS16S1.1"Weathershield Kit€2,135.55
EATON WS31S6 | BH7YHQ WS31S61.1"Weathershield Kit€1,137.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON WS19 Dry Type Transformer Weathershield Kit
€743.59 /unit