EATON WHM2R06 | BH7YCZ

EATON WHM2R06 Handle Mechanism, Rotary/Lock-Off Handle/Operation, Front Handle Mounting

Item: BH7YCZ Model: WHM2R06
In Stock

Get it by Thursday, Jun 12

€410.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Mechanism
For Use WithJ-Frame
Frame SizeFrame J-K
Height4 1/2"
Length19 1/4"
SeriesSeries G
Shaft Length6"
Special FeaturesIEC IP65
TypeHandle Mechanism
Weight4.93 lbs.
Width9 1/4"

Shipping Info:

Ship weight (kg) 2.2185
Ship height (cm)11.43
Ship length (cm)48.9
Ship width (cm)23.5
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON HM1R06 | BH3DXW HM1R06F-Frame-
RFQ
EATON HM1R16X | BH3DYH HM1R16XF-Frame-
RFQ
EATON HM1R12 | BH3DYK HM1R12F-Frame€342.60
EATON HM1R24 | BH3DYN HM1R24F-Frame-
RFQ
EATON HM1R16 | BH3DYP HM1R16F-Frame€387.84
EATON HM1R24X | BH3DYQ HM1R24XF-Frame-
RFQ
EATON HM2R24 | BH3EAV HM2R24J-Frame€485.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON WHM2R06 Handle Mechanism, Rotary/Lock-Off Handle/Operation, Front Handle Mounting
€410.73 /unit