EATON V48M28T75CUNV | BH7WXG

EATON V48M28T75CUNV General-Purpose Transformer, 3-Phase, PV 480V, SV 208Y/120V, 75 KVA, Copper Coil

Item: BH7WXG Model: V48M28T75CUNV
In Stock

Get it by Thursday, Jun 12

€29,166.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
DesignDT-3
Frame916AN
Frequency Rating60 Hz
Height46.58"
Kva Rating75 kVA
Length23.42"
NotesTotally Enclosed Non-Ventilated
Phase3
Primary Voltage480V
Secondary Voltage208Y/120V
Tap Size2 At +2.5% FCAN, 4 At -2.5% FCBN
Temp. Rise150°C
TypeDry Type Distribution Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight1061 lbs.
Width28.22"

Shipping Info:

Ship weight (kg) 477.45
Ship height (cm)118.31
Ship length (cm)59.49
Ship width (cm)71.68
Country of OriginUS

Product Variants

ProductModelHeightSecondary VoltagePrimary VoltagePrice
EATON MD118E73NV | BH4WNL MD118E73NV56.18"460V460V€26,401.08
EATON MD175E73NV | BH4WTA MD175E73NV62.18"460V460V€31,095.76
RFQ
EATON MD27D85NV | BH4WWQ MD27D85NV39.18"230Y/133V208V€6,971.34
EATON MD34E97NV | BH4WZQ MD34E97NV39.18"480V575V€9,068.20
EATON N39M28T12XCUNV | BH4ZTU N39M28T12XCUNV62.18"208Y/120V400V€46,845.33
RFQ
EATON N48B28B45CUNV | BH4ZVH N48B28B45CUNV46.58"208Y/120V480V€32,537.10
EATON N48D25F15CUNV | BH4ZVK N48D25F15CUNV30"220V480V€11,694.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON V48M28T75CUNV General-Purpose Transformer, 3-Phase, PV 480V, SV 208Y/120V, 75 KVA, Copper Coil
€29,166.05 /unit