EATON V46D47T5516CU | BH7VKZ

EATON V46D47T5516CU Ventilated Transformer, 500 KVA, 3-Phase, 4160V-480Y/277V, Copper Coil

Item: BH7VKZ Model: V46D47T5516CU
In Stock

Get it by Tuesday, Jun 10

€128,324.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Transformer
Coil MaterialCopper
Frequency Rating60 Hz
Height1.1"
Length1.1"
NotesMedium V TXS (Outsourced), DOE 2010 Efficient With NEMA 3R
Phase3
Primary Voltage4160V
Secondary Voltage480Y/277V
Temp. Rise150°C
TypeDry Type Distribution Ventilated Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelHeightSecondary VoltagePrimary VoltagePrice
EATON T42D11S2516 | BH7QUA T42D11S251628 3/4"120/240V2400V€11,786.01
RFQ
EATON T46D11S3716 | BH7QUE T46D11S371628 3/4"120/240V4160V€14,276.85
RFQ
EATON V42D28T1116CU | BH7VGL V42D28T1116CU1.1"208Y/277V2400V€236,139.65
RFQ
EATON V42D28T1216 | BH7VGM V42D28T12161.1"208Y/277V2400V€38,888.27
RFQ
EATON V42D28T4916 | BH7VGN V42D28T49161.1"208Y/120V2400V€44,541.84
EATON V42D28T1116 | BH7VGP V42D28T11161.1"208Y/277V2400V€174,919.22
RFQ
EATON V42D28T2216 | BH7VGQ V42D28T22161.1"240/480V4160V€51,550.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON V46D47T5516CU Ventilated Transformer, 500 KVA, 3-Phase, 4160V-480Y/277V, Copper Coil
€128,324.57 /unit