EATON V29R47T12NV | BH7VDY

EATON V29R47T12NV General-Purpose Transformer, 3-Phase, PV 208V, SV 480Y/277V, 112.5 KVA, Aluminum Coil

Item: BH7VDY Model: V29R47T12NV
In Stock

Get it by Tuesday, Jun 10

€29,721.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
DesignDT-3
Frame917N
Frequency Rating60 Hz
Height56.18"
Kva Rating112.5 kVA
Length24.67"
NotesTotally Enclosed Non-Ventilated
Phase3
Primary Voltage208V
Secondary Voltage480Y/277V
Tap Size1 At +5% FCAN, 2 At -5% FCBN
Temp. Rise150°C
TypeDry Type Distribution Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight1305 lbs.
Width31 11/25"

Shipping Info:

Ship weight (kg) 587.25
Ship height (cm)142.7
Ship length (cm)62.66
Ship width (cm)79.86
Country of OriginUS

Product Variants

ProductModelHeightSecondary VoltagePrimary VoltagePrice
EATON MD118E73NV | BH4WNL MD118E73NV56.18"460V460V€26,401.08
EATON MD175E73NV | BH4WTA MD175E73NV62.18"460V460V€31,095.76
RFQ
EATON MD27D85NV | BH4WWQ MD27D85NV39.18"230Y/133V208V€6,971.34
EATON MD34E97NV | BH4WZQ MD34E97NV39.18"480V575V€9,068.20
EATON N39M28T12XCUNV | BH4ZTU N39M28T12XCUNV62.18"208Y/120V400V€46,845.33
RFQ
EATON N48B28B45CUNV | BH4ZVH N48B28B45CUNV46.58"208Y/120V480V€32,537.10
EATON N48D25F15CUNV | BH4ZVK N48D25F15CUNV30"220V480V€11,694.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON V29R47T12NV General-Purpose Transformer, 3-Phase, PV 208V, SV 480Y/277V, 112.5 KVA, Aluminum Coil
€29,721.52 /unit