EATON UVH1RP21K | BH7UMP

EATON UVH1RP21K Field Mounted Undervoltage Release, 24 VDC, 50/60 Hz

Item: BH7UMP Model: UVH1RP21K
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemUndervoltage Release
For Use WithFor F-Frame Breakers
Frame SizeFrame J-K
Height2 4/5"
Length5 1/2"
Mounting HardwareRight Hand Mounting
Mounting TypeRight
SeriesSeries C
Special FeaturesPigtail Leads
TypeField Mounted Undervoltage Release Mechanism
Undervoltage Release MechanismField Mounted Undervoltage Release
Voltage Rating24V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.35 lbs.
Width3.3"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.11
Ship length (cm)13.97
Ship width (cm)8.38
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON UVH3LP21K Undervoltage Release Kd 400 Amp 24 Vdc | AG8WVW UVH3LP21KUVH3LP21K-
RFQ
EATON UVH3LP26K Undervoltage Release Kd 400 Amp 127 Vdc | AG8WVX UVH3LP26KUVH3LP26K-
RFQ
EATON UVH3RP08K Undervoltage Release Kd 400 Amp 600vac | AG8WWC UVH3RP08KUVH3RP08K€754.86
EATON UVH4LP08K Undervoltage Release Md 800 Amp 600vac | AG8WWP UVH4LP08KUVH4LP08K€803.58
EATON UVH4LP21K Undervoltage Release Md 800 Amp 24 Vdc | AG8WWU UVH4LP21KUVH4LP21K-
RFQ
EATON MUVH1LP24K | BH4ZGC MUVH1LP24KMUVH1LP24K€1,795.15
EATON MUVH1LP22K | BH4ZGD MUVH1LP22KMUVH1LP22K€1,795.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UVH1RP21K Field Mounted Undervoltage Release, 24 VDC, 50/60 Hz