EATON UVH1LT08K | BH7UMG

EATON UVH1LT08K Field Mounted Undervoltage Release, 110 to 127 VAC, 50/60 Hz

Item: BH7UMG Model: UVH1LT08K
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemUndervoltage Release
For Use WithFor F-Frame Breakers
Frame SizeFrame J-K
Height3"
Length5 1/2"
Mounting HardwareLeft Hand Mounting
Mounting TypeLeft
SeriesSeries C
TypeField Mounted Undervoltage Release Mechanism
Undervoltage Release MechanismField Mounted Undervoltage Release
Voltage Rating110-127V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.35 lbs.
Width3 1/5"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.62
Ship length (cm)13.97
Ship width (cm)8.13
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON UVH3LP21K Undervoltage Release Kd 400 Amp 24 Vdc | AG8WVW UVH3LP21KUVH3LP21K-
RFQ
EATON UVH3LP26K Undervoltage Release Kd 400 Amp 127 Vdc | AG8WVX UVH3LP26KUVH3LP26K-
RFQ
EATON UVH3RP08K Undervoltage Release Kd 400 Amp 600vac | AG8WWC UVH3RP08KUVH3RP08K€754.86
EATON UVH4LP08K Undervoltage Release Md 800 Amp 600vac | AG8WWP UVH4LP08KUVH4LP08K€803.58
EATON UVH4LP21K Undervoltage Release Md 800 Amp 24 Vdc | AG8WWU UVH4LP21KUVH4LP21K-
RFQ
EATON MUVH1LP24K | BH4ZGC MUVH1LP24KMUVH1LP24K€1,795.15
EATON MUVH1LP22K | BH4ZGD MUVH1LP22KMUVH1LP22K€1,795.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UVH1LT08K Field Mounted Undervoltage Release, 110 to 127 VAC, 50/60 Hz