EATON UTRS230CCH | BH7UKD

EATON UTRS230CCH Triplex Ground Meter Socket, 600 VAC, 200A, 1 Phase

Item: BH7UKD Model: UTRS230CCH
In Stock

Get it by Thursday, Jun 12

€459.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating200A
Feed TypeTop/Bottom
Height17.13"
Hub TypeSmall Hub Cover Plate
Length4.94"
Line3/8" Stud
NotesIowa, Rural Approved
Number Of Jaws4
Number Of Sockets1
Number Of Wires3
Phase1
SecurityRingless
Stud Size3/8"
TypeSingle Position Residential
Utility ApprovalsDC : PEPCO, MD : PEPCO
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width13"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)43.51
Ship length (cm)12.55
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UTRS230CCH Triplex Ground Meter Socket, 600 VAC, 200A, 1 Phase
€459.72 /unit