EATON UTRS111BCH | BH7UHZ

EATON UTRS111BCH Triplex Ground Meter Socket, 600 VAC, 125A, 1/3 Phase

Item: BH7UHZ Model: UTRS111BCH
In Stock

Get it by Tuesday, Jun 10

€416.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating125A
Feed TypeTop/Bottom
Height14"
Hub Size3 5/16"
Hub TypeHub Cover Plate
Length4 9/25"
Line#8-2/0 AWG
Load#8-2/0 AWG
Number Of Jaws4
Number Of Sockets1
Number Of Wires3
Phase1, 3
SecurityRingless
TypeSingle Position Residential
Utility ApprovalsME : Central Maine Power, ME : Emera Maine (Bangor Hydro Electric Co./ Maine Public Service Company), MO : Empire District Electric, OK : Empire District Electric, AR : Entergy, LA : Entergy, MS : Entergy, TX : Entergy, NM : Texas-New Mexico Power (TNMP), TX : Texas-New Mexico Power (TNMP)
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width11"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)35.56
Ship length (cm)11.07
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UTRS111BCH Triplex Ground Meter Socket, 600 VAC, 125A, 1/3 Phase
€416.30 /unit