EATON UTH4213UCH | BH7UFK

EATON UTH4213UCH Commercial/Residential Service Meter Socket, 600 VAC, 200A, 1 Phase, 3-Wire, 1-Position

Item: BH7UFK Model: UTH4213UCH
In Stock

Get it by Tuesday, Jun 10

€1,488.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating200A
BypassLever
Feed TypeTop/Bottom
Height19"
Hub TypeLarge Hub Cover Plate
Length4.93"
Line#6-350 kcmil
Load#6-350 kcmil
NotesWisconsin, Black Hills Approved
Number Of Jaws4
Number Of Sockets1
Number Of Wires3
Phase1
SecurityRingless
TypeSingle-position Commercial Or Residential Service
Utility ApprovalsIA : Alliant (IP&L and WP&L), WI : Alliant (IP&L and WP&L), ME : Central Maine Power, WI : WE Energies / Wisconsin Public Service (WPS)
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width13"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)48.26
Ship length (cm)12.52
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UTH4213UCH Commercial/Residential Service Meter Socket, 600 VAC, 200A, 1 Phase, 3-Wire, 1-Position
€1,488.94 /unit