EATON UTE4203BCH | BH7UDQ

EATON UTE4203BCH Lever Bypass Triplex Ground Meter Socket, 600 VAC, 200A, 1 Ph Phase

Item: BH7UDQ Model: UTE4203BCH
In Stock

Get it by Thursday, Jun 12

€1,362.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating200A
BypassLever
Feed TypeOverhead
Height19"
Hub Size3 5/16"
Hub TypeHub Opening
Length4.94"
Line#6-350 kcmil
Load#6-350 kcmil
Number Of Jaws4
Number Of Sockets1
Number Of Wires3
Phase1
SecurityRingless
TypeCommercial
Utility ApprovalsME : Central Maine Power, ME : Emera Maine (Bangor Hydro Electric Co./ Maine Public Service Company), NM : Public Service Company of New Mexico (PNM), WI : WE Energies / Wisconsin Public Service (WPS)
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width10 1/2"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)48.26
Ship length (cm)12.55
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UTE4203BCH Lever Bypass Triplex Ground Meter Socket, 600 VAC, 200A, 1 Ph Phase
€1,362.54 /unit