EATON USTL82A297CH | BH7UAD

EATON USTL82A297CH Poly-Phase Meter Socket, 600 VAC, 20 A

Item: BH7UAD Model: USTL82A297CH
In Stock

Get it by Monday, Jun 16

€2,358.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
AccessoriesFactory Wired Test Switch
Amps Rating20A
Height5"
Length20"
NotesIowa Approved
Number Of Jaws8
PhasePoly Phase
TypeInstrument Rated Socket
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width12"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)12.7
Ship length (cm)50.8
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON USTL82A297CH Poly-Phase Meter Socket, 600 VAC, 20 A
€2,358.58 /unit