EATON URS230CPEPCH | BH7TYR

EATON URS230CPEPCH Meter Socket, Single-Position Residential Service, 200A, Overhead/Underground

Item: BH7TYR Model: URS230CPEPCH
In Stock

Get it by Tuesday, Jun 10

€699.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating200A
Feed TypeTop/Bottom
Height20 3/4"
Hub TypeHub Cover Plate
Length5 3/4"
Number Of Wires3
Phase1
SecurityRing
TypeSingle Position Residential
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width13.63"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)52.71
Ship length (cm)14.61
Ship width (cm)34.62
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON URS230CPEPCH Meter Socket, Single-Position Residential Service, 200A, Overhead/Underground
€699.77 /unit