EATON ULTS131C228CH | BH7TXH

EATON ULTS131C228CH Lever Bypass Meter Socket, 600 VAC, 20 A

Item: BH7TXH Model: ULTS131C228CH
In Stock

Get it by Thursday, Jun 12

€4,279.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating20A
BypassLever
Feed TypeTop/Bottom
Height22"
Length4.94"
Number Of Jaws13
Number Of Sockets1
TypeInstrument Rated Socket
Utility ApprovalsIL : Ameren, MO : Ameren
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight26.5 lbs.
Width12"

Shipping Info:

Ship weight (kg) 11.925
Ship height (cm)55.88
Ship length (cm)12.55
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ULTS131C228CH Lever Bypass Meter Socket, 600 VAC, 20 A
€4,279.14 /unit