EATON UHT5R2392UUCH | BH7TVZ

EATON UHT5R2392UUCH Single Meter Socket, 600 VAC, 200A, 1 Phase, 5-Posiiton, 3-Wire

Item: BH7TVZ Model: UHT5R2392UUCH
In Stock

Get it by Tuesday, Jun 10

€4,677.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating200A
BypassHorn
Enclosure MaterialGalvanized steel
Feed TypeTop/Bottom
Height14.13"
Hub Type5 x 5 hub cover plate (in two places)
Length5.38"
Line(2) #1/0-500 kcmil
Load#8-250 kcmil
Number Of Jaws4
Number Of Sockets5
Number Of Wires3
Phase1
SecurityRingless
TypeMultiple Position Residential Service
Utility ApprovalsIA : Alliant (IP&L and WP&L), WI : Alliant (IP&L and WP&L), MI : Consumers Energy
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width54.78"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)35.89
Ship length (cm)13.67
Ship width (cm)139.14
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UHT5R2392UUCH Single Meter Socket, 600 VAC, 200A, 1 Phase, 5-Posiiton, 3-Wire
€4,677.55 /unit