EATON UFTRS2203ACH | BH7TRX

EATON UFTRS2203ACH Residential Service Meter Socket, 3 Wire, 1 Phase, 1 Position, 600 VAC, 200 A

Item: BH7TRX Model: UFTRS2203ACH
In Stock

Get it by Tuesday, Jun 10

€563.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating200A
FeaturesOffset Design
Feed TypeBottom
Height15 1/8"
Hub TypeSolid Top End Wall
Length4.93"
Line3/8" Stud
NotesOffset Design With Lugs Facing Downward For Bottom Service Cable Entry Only, Iowa, Niagara Approved
Number Of Jaws4
Number Of Sockets1
Number Of Wires3
Phase1
SecurityRingless
Stud Size3/8"
TypeSingle Position Residential
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight16.25 lbs.
Width13"

Shipping Info:

Ship weight (kg) 7.3125
Ship height (cm)38.42
Ship length (cm)12.52
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UFTRS2203ACH Residential Service Meter Socket, 3 Wire, 1 Phase, 1 Position, 600 VAC, 200 A
€563.15 /unit