EATON UFHT3R1131CCH | BH7TRE

EATON UFHT3R1131CCH Meter Socket, Multi-Position, 600 VAC, 100A, 1 Phase

Item: BH7TRE Model: UFHT3R1131CCH
In Stock

Get it by Thursday, Jun 12

€2,647.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating100A
ConnectionGround connection
FeaturesBarrel Lock Provisions
Feed TypeTop/Bottom
Height4 1/2"
Length14"
Number Of Sockets3
TypeMultiple Position Residential Service
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width32"

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)11.43
Ship length (cm)35.56
Ship width (cm)81.28
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UFHT3R1131CCH Meter Socket, Multi-Position, 600 VAC, 100A, 1 Phase
€2,647.16 /unit