EATON UFHT2R1121CCH | BH7TQP

EATON UFHT2R1121CCH Multi-Position Meter Socket, 3-Wire, 600 VAC, 100A, 1 Phase

Item: BH7TQP Model: UFHT2R1121CCH
In Stock

Get it by Wednesday, Jun 11

€1,142.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating100A
BypassHorn
ConnectionGround connection
FeaturesBarrel Lock Provisions
Feed TypeTop/Bottom
Height14 1/8"
Hub Size3 5/16"
Hub TypeHub Cover Plate
Length4 1/2"
Line#6-250 kcmil
Load#8-2/0 AWG
Number Of Jaws4
Number Of Sockets2
Number Of Wires3
Phase1
SecurityRingless
TypeMultiple Position Residential Service
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width24.31"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)35.88
Ship length (cm)11.43
Ship width (cm)61.75
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UFHT2R1121CCH Multi-Position Meter Socket, 3-Wire, 600 VAC, 100A, 1 Phase
€1,142.90 /unit