EATON UATH7330UFLCH | BH7TMX

EATON UATH7330UFLCH Meter Socket, 600 VAC, 320A, 1 Phase, 1-Position, 3-Wire

Item: BH7TMX Model: UATH7330UFLCH
In Stock

Get it by Tuesday, Jun 10

€2,237.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating320A
BypassLever
ConnectionGround connection
Enclosure MaterialAluminum
Feed TypeTop/Bottom
Height39 22/25"
Hub Type5 x 5 hub cover plate
Length6 1/2"
Line3/8" Stud
Number Of Jaws7
Number Of Sockets1
Number Of Wires3
Phase3
SecurityRingless
Stud Size3/8"
TypeSingle-position Commercial Or Residential Service
Utility ApprovalsFL : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), IN : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), KY : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), NC : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), OH : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), SC : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), FL : Tallahassee City Electric
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width20"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)101.3
Ship length (cm)16.51
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UATH7330UFLCH Meter Socket, 600 VAC, 320A, 1 Phase, 1-Position, 3-Wire
€2,237.26 /unit