EATON TP454SSB | CA4AQM

EATON TP454SSB Square Outlet Box, AC/MC Clamps, Welded, 1-1/2 Inch Depth

Item: CA4AQM Model: TP454SSB
In Stock

Get it by Tuesday, Jun 10

€11.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet Box
Area ClassificationOrdinary/Non-Hazardous Locations
Bottom Knockouts(1) 1/2 In
Box Size4"
Bracket StyleSSB
Cable Knockouts4
Capacity22 cu. in.
Conduit/cableAC/MC Clamps
ConstructionWelded
Depth1"
Height1 1/2"
Length4"
MaterialSteel
Side Knockouts(4) 1/2 In, (2) 1/2 In, (1) 3/4 In E
Weight0.82 lbs.
Width4"

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelCapacityMaterialPrice
EATON TP413 | CA4APH TP41350 cu. in.Steel€20.47
EATON TP414 | CA4APK TP41422 cu. in.Steel€2.38
EATON TP425 | CA4APL TP42522 cu. in.Steel€4.49
EATON TP431 | CA4APN TP43130.3 cu. in.Steel€12.26
EATON TP431MSB | CA4APP TP431MSB30.3 cu. in.Steel€18.12
EATON TP431SSB | CA4APQ TP431SSB30.3 cu. in.Steel€16.45
EATON TP432 | CA4APR TP43230.3 cu. in.Steel€5.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TP454SSB Square Outlet Box, AC/MC Clamps, Welded, 1-1/2 Inch Depth
€11.94 /unit