EATON TMPR12420RHBF | BH7RVD

EATON TMPR12420RHBF Ringless Meter Stack With Horn Bypass, 120 V, 200A, 1 Phase

Item: BH7RVD Model: TMPR12420RHBF
In Stock

Get it by Tuesday, Jun 17

€2,322.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Stack
Height1"
Length1"
TypeMEG Approved Meter Stack
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightTypePhaseAmpsPrice
EATON TMP8320RF | BH7RUR TMP8320RF1"MEG Approved Meter Stack--€1,725.19
EATON TMP12420RF | BH7RUU TMP12420RF1"MEG Approved Meter Stack--€2,215.54
EATON TMP8612RF | BH7RUY TMP8612RF1"MEG Approved Meter Stack--€2,767.21
EATON TMP8420RF | BH7RVA TMP8420RF1"MEG Approved Meter Stack--€592.52
EATON TMP8412RF | BH7RVB TMP8412RF1"MEG Approved Meter Stack--€1,868.21
EATON TMP8312RF | BH7RVC TMP8312RF1"MEG Approved Meter Stack--€1,563.01
EATON TMP8212RF | BH7RVE TMP8212RF1"MEG Approved Meter Stack--€3,276.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TMPR12420RHBF Ringless Meter Stack With Horn Bypass, 120 V, 200A, 1 Phase
€2,322.82 /unit