EATON T800F-25000 | BH7RFE

EATON T800F-25000 Power Conditioner, 208/240/480 VAC Input, 120/208/240 VAC Output, 1 Phase, Steel

Item: BH7RFE Model: T800F-25000
In Stock

Get it by Tuesday, Jun 10

€38,397.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Conditioner
EfficiencyApproximately 92% at Full Load
Height37"
Length25 1/2"
MountingFloor
Operating Temp.-20°C to +40°C
OutputHardwired
Phase1
Product NameEaton Power-Sure 800 Power Conditioner
TopologyLine Conditioner
TypeTransformer
Voltage Output120/208/240V
Warranty2 yrs.
Wattage25 kW
Width35"

Shipping Info:

Ship weight (kg) 452.7
Ship height (cm)93.98
Ship length (cm)64.77
Ship width (cm)88.9
Country of OriginUS

Product Variants

ProductModelHeightVoltage OutputInput VoltagePhasePrice
EATON T800F-20000 | BH7RFC T800F-2000039 1/2"120/208/240V-1€33,633.84
EATON T800F-15000 | BH7RFF T800F-1500039 1/2"120/208/240V-1€27,784.49
EATON T800P-00750 | BH7RFG T800P-0075010"120/208/240V-1€3,370.04
EATON T800P-00500 | BH7RFH T800P-0050010"120/208/240V-1€2,605.62
EATON T800P-01000-5 | BH7RFK T800P-01000-510"120/208/240V-1€4,324.99
EATON T800P-01500 | BH7RFL T800P-0150014 3/4"120/208/240V-1€4,814.65
EATON T800P-01000 | BH7RFM T800P-0100010"120/208/240V-1€3,341.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON T800F-25000 Power Conditioner, 208/240/480 VAC Input, 120/208/240 VAC Output, 1 Phase, Steel
€38,397.53 /unit