EATON T48M11F05NV | BH7QVN

EATON T48M11F05NV Totally Enclosed Non-Ventilated Transformer, 1-Phase, 480V, 120/240V, 5 KVA, Aluminum Coil

Item: BH7QVN Model: T48M11F05NV
In Stock

Get it by Tuesday, Jun 17

€11,192.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
DesignDS-3
Frame817N
Frequency Rating60 Hz
Height0.001"
Kva Rating5 kVA
Length0.001"
NotesTotally Enclosed Non-Ventilated DS-3 Or DT-3.
Phase1
Primary Voltage480V
Secondary Voltage120/240V
Tap Size2 At +2.5% FCAN, 4 At -2.5% FCBN
Temp. Rise115°C
TypeTotally Enclosed Non ventilated Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldIndoor, Outdoor
Weight329 lbs.
Width0.001"
Wiring Connection262F

Shipping Info:

Ship weight (kg) 148.05
Country of OriginUS

Product Variants

ProductModelHeightSecondary VoltagePrimary VoltagePrice
EATON MD118E73NV | BH4WNL MD118E73NV56.18"460V460V€26,401.08
EATON MD175E73NV | BH4WTA MD175E73NV62.18"460V460V€31,095.76
RFQ
EATON MD27D85NV | BH4WWQ MD27D85NV39.18"230Y/133V208V€6,971.34
EATON MD34E97NV | BH4WZQ MD34E97NV39.18"480V575V€9,068.20
EATON N39M28T12XCUNV | BH4ZTU N39M28T12XCUNV62.18"208Y/120V400V€46,845.33
RFQ
EATON N48B28B45CUNV | BH4ZVH N48B28B45CUNV46.58"208Y/120V480V€32,537.10
EATON N48D25F15CUNV | BH4ZVK N48D25F15CUNV30"220V480V€11,694.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON T48M11F05NV Totally Enclosed Non-Ventilated Transformer, 1-Phase, 480V, 120/240V, 5 KVA, Aluminum Coil
€11,192.66 /unit