EATON T25M11B05 | BH7QHZ

EATON T25M11B05 General-Purpose Transformer, Ds-3, 1-Phase, PV 220V, SV 120/240V, 5 KVA, Al Windings

Item: BH7QHZ Model: T25M11B05
In Stock

Get it by Tuesday, Jun 10

€7,138.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
DesignDS-3
Frame815
Frequency Rating60 Hz
Height30 1/4"
Kvar Rating5 kVA
Length15.82"
Primary Voltage220V
Secondary Voltage120/240V
Tap Size2 at +2.5% FCAN, 4 at -2.5% FCBN
Temperature Rating80°C
TypeDry Type Distribution Transformer
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldWS15
Weight168 lbs.
Width16.87"

Shipping Info:

Ship weight (kg) 75.6
Ship height (cm)76.84
Ship length (cm)40.18
Ship width (cm)42.85
Country of OriginUS

Product Variants

ProductModelPrimary VoltageSecondary VoltageMounting TypeMaterialEnclosure TypeEnclosure MaterialPrice
EATON MV48M12F4516CU | BH4ZHL MV48M12F4516CU480V120VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F2216CU | BH4ZHR MV48M28F2216CU480V208Y/120VFloorCopper Windings--€35,376.58
RFQ
EATON MV48M28F1216CU | BH4ZHU MV48M28F1216CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€19,291.93
RFQ
EATON MV48M28F4516CU | BH4ZHY MV48M28F4516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€10,683.51
RFQ
EATON MV48M28F3016CU | BH4ZHZ MV48M28F3016CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€8,604.72
RFQ
EATON MV48M24F4516CU | BH4ZJA MV48M24F4516CU480V240VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F7516CU | BH4ZJB MV48M28F7516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€15,011.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON T25M11B05 General-Purpose Transformer, Ds-3, 1-Phase, PV 220V, SV 120/240V, 5 KVA, Al Windings
€7,138.28 /unit