EATON T20P11S7516 | BH7QEM

EATON T20P11S7516 General Purpose Ventilated Transformer, 60 Hz, 75 Kva, 1-Phase, 240X480V, 120Y/240 Vac

Item: BH7QEM Model: T20P11S7516
In Stock

Get it by Tuesday, Jun 10

€6,257.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
FrameFR844A
Frequency Rating60 Hz
Height44 23/25"
Insulation220 AAC
Kvar Rating75 kVA
Length27 3/25"
Mounting TypeFloor, Wall, Upright Only
Nema Enclosure RatingNEMA 2
Notes10 CFR Part 431 (2016) Efficient
Primary Voltage240V, 480V
Secondary Voltage120Y/240V
Sound LevelNEMA ST-20
Tap Size1 at +5%, 2 at -5% X 2 at +2.5%, 4 at -2.5%
Temperature Rating150°C
TypeEnergy-efficient Ventilated Type DS-3 Transformer
Volt Ampere Rating75 kVA
Voltage Rating240/120-480V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldWS44A
Width26.27"
Wiring Connection3XA

Shipping Info:

Ship weight (kg) 307.35
Ship height (cm)114.1
Ship length (cm)68.88
Ship width (cm)66.73
Country of OriginUS

Product Variants

ProductModelPrimary VoltageSecondary VoltageMounting TypeMaterialEnclosure TypeEnclosure MaterialPrice
EATON MV48M12F4516CU | BH4ZHL MV48M12F4516CU480V120VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F2216CU | BH4ZHR MV48M28F2216CU480V208Y/120VFloorCopper Windings--€35,376.58
RFQ
EATON MV48M28F1216CU | BH4ZHU MV48M28F1216CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€19,291.93
RFQ
EATON MV48M28F4516CU | BH4ZHY MV48M28F4516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€10,683.51
RFQ
EATON MV48M28F3016CU | BH4ZHZ MV48M28F3016CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€8,604.72
RFQ
EATON MV48M24F4516CU | BH4ZJA MV48M24F4516CU480V240VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F7516CU | BH4ZJB MV48M28F7516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€15,011.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON T20P11S7516 General Purpose Ventilated Transformer, 60 Hz, 75 Kva, 1-Phase, 240X480V, 120Y/240 Vac
€6,257.16 /unit