EATON T20P11S5016S6 | BH7QEB

EATON T20P11S5016S6 General Purpose Ventilated Transformer, Primary 240 X 480V, Secondary 120/240V, 50 Kva

Item: BH7QEB Model: T20P11S5016S6
In Stock

Get it by Tuesday, Jun 10

€9,090.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Height42.03"
Length23 21/25"
Primary Voltage240V, 480V
Secondary Voltage120/240V
Volt Ampere Rating50 kVA
Weight592 lbs.
Width24.22"

Shipping Info:

Ship weight (kg) 266.4
Ship height (cm)106.76
Ship length (cm)60.55
Ship width (cm)61.52
Country of OriginUS

Product Variants

ProductModelPrimary VoltageSecondary VoltageMounting TypeMaterialEnclosure TypeEnclosure MaterialPrice
EATON MV48M12F4516CU | BH4ZHL MV48M12F4516CU480V120VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F2216CU | BH4ZHR MV48M28F2216CU480V208Y/120VFloorCopper Windings--€35,376.58
RFQ
EATON MV48M28F1216CU | BH4ZHU MV48M28F1216CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€19,291.93
RFQ
EATON MV48M28F4516CU | BH4ZHY MV48M28F4516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€10,683.51
RFQ
EATON MV48M28F3016CU | BH4ZHZ MV48M28F3016CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€8,604.72
RFQ
EATON MV48M24F4516CU | BH4ZJA MV48M24F4516CU480V240VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F7516CU | BH4ZJB MV48M28F7516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€15,011.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON T20P11S5016S6 General Purpose Ventilated Transformer, Primary 240 X 480V, Secondary 120/240V, 50 Kva
€9,090.26 /unit