EATON SVX125A1-4A1N1B4C2D3 | BH7MBX

EATON SVX125A1-4A1N1B4C2D3 Adjustable Frequency Drive, 125HP, Modbus, RS-232 with D9 Connection, 380-500V, FR8

Item: BH7MBX Model: SVX125A1-4A1N1B4C2D3
In Stock

Get it by Tuesday, Jun 17

€42,179.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Brake ChopperNo Brake Chopper
CommunicationModbus, RS-232 With D9 Connection
Depth13 1/2"
Extended I/o Card1 AI(mA Isolated) 2 AO(mA Isolated) 1 EXT +24 V DC/EXT +24 V DC
Frame SizeFR8
Height30.1"
Hp125 hp
InputEMC H Three-Phase
Ip RatingIP21
KeypadAlphanumeric
ModificationStandard Boards
Nema Enclosure RatingNEMA 1
SoftwareStandard
Voltage Rating480V
Warranty2 yrs.
Width11 1/2"

Shipping Info:

Ship weight (kg) 57.15
Ship height (cm)76.45
Ship length (cm)34.29
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelHeightHpDepthPrice
EATON SVX040A1-2A1B1 | BH7HTA SVX040A1-2A1B130.1"40 hp13 1/2"€20,157.03
EATON SVX040A1-2A1N1 | BH7HTL SVX040A1-2A1N130.1"40 hp13 1/2"€18,382.12
EATON SVX040A2-2A1B1 | BH7JGT SVX040A2-2A1B130.1"40 hp13 1/2"€22,237.16
EATON SVX040A2-2A1N1 | BH7JGW SVX040A2-2A1N130.1"40 hp13 1/2"€20,473.58
EATON SVX050A1-2A1N1 | BH7JHG SVX050A1-2A1N130.1"50 hp13 1/2"€21,400.59
EATON SVX050A2-2A1N1 | BH7JXQ SVX050A2-2A1N130.1"50 hp13 1/2"€23,469.44
EATON SVX050A2-2A1B1 | BH7JXT SVX050A2-2A1B130.1"50 hp13 1/2"€25,244.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SVX125A1-4A1N1B4C2D3 Adjustable Frequency Drive, 125HP, Modbus, RS-232 with D9 Connection, 380-500V, FR8
€42,179.41 /unit