EATON SVX12534AP-PUMP01 | BH7LUB

EATON SVX12534AP-PUMP01 Adjustable Frequency Drive 480 V, 125 HP

Item: BH7LUB Model: SVX12534AP-PUMP01
Limited Availability
€65,195.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Depth22"
Height88"
NotesAdjustable Frequency Drive - SVX Pump Panel Enclosure, 480V, 125 HP, VT, NEMA Type 3R, Breaker, SPD, Floor Stands, Speed Pot, Start/Stop, HOA, On/Run/Fault Lights
TypeSVX
Warranty2 yrs.
Width42"

Shipping Info:

Ship weight (kg) 218.25
Ship length (cm)55.88
Ship width (cm)106.68
Country of OriginUS

Product Variants

ProductModelHeightDepthHpTypePrice
EATON SVX02534BP-PUMP01 | BH7GMD SVX02534BP-PUMP0167"20"25 hp-€30,664.00
RFQ
EATON SVX03034BP-PUMP01 | BH7HCG SVX03034BP-PUMP0167"20"30 hp-€32,863.98
RFQ
EATON SVX04034BP-PUMP01 | BH7HTB SVX04034BP-PUMP0167"20"40 hp-€38,261.04
RFQ
EATON SVX05034AP-PUMP01 | BH7JHJ SVX05034AP-PUMP0167"20"50 hp-€42,726.56
RFQ
EATON SVX06034AP-PUMP01 | BH7JYA SVX06034AP-PUMP0167"20"60 hp-€46,174.02
RFQ
EATON SVX07534AP-PUMP01 | BH7KNG SVX07534AP-PUMP0167"20"75 hp-€50,156.67
RFQ
EATON SVX10034AP-PUMP01 | BH7LCY SVX10034AP-PUMP0188"22"-SVX€55,253.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SVX12534AP-PUMP01 Adjustable Frequency Drive 480 V, 125 HP
€65,195.24 /unit