EATON SVX050A1-4A1N1B2B5B8 | BH7JMU

EATON SVX050A1-4A1N1B2B5B8 Adjustable Frequency Drive, 50HP, 1 RO, 500V, EMC H, 1 ext, FR7

Item: BH7JMU Model: SVX050A1-4A1N1B2B5B8
In Stock

Get it by Tuesday, Jun 17

€21,999.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Brake ChopperNo Brake Chopper
Depth10.1"
Extended I/o Card1 RO (NC-NO) 1 RO(NO) 1 Therm,3 RO(NO),1 EXT +24 V DC/EXT +24 V DC 3 Pt100
Frame SizeFR7
Height24 4/5"
Hp50 hp
InputEMC H Three-Phase
Ip RatingIP21
KeypadAlphanumeric
ModificationStandard Boards
Nema Enclosure RatingNEMA 1
SoftwareStandard
Voltage Rating480V
Warranty2 yrs.
Weight77.2 lbs.
Width9.3"

Shipping Info:

Ship weight (kg) 34.74
Ship height (cm)62.99
Ship length (cm)25.65
Ship width (cm)23.62
Country of OriginUS

Product Variants

ProductModelHeightDepthHpTypePrice
EATON SVX020A1-2A1N2 | BH7FXN SVX020A1-2A1N224 4/5"10.1"20 hp-€10,656.20
EATON SVX020A1-2A1N1 | BH7FXT SVX020A1-2A1N124 4/5"10.1"20 hp-€10,025.37
EATON SVX020A2-2A1N2 | BH7GLV SVX020A2-2A1N224 4/5"10.1"20 hp-€12,028.64
EATON SVX025A1-2A1N2 | BH7GMF SVX025A1-2A1N224 4/5"10.1"25 hp-€14,967.97
EATON SVX025A1-2A1N1 | BH7GMH SVX025A1-2A1N124 4/5"10.1"25 hp-€14,346.19
EATON SVX025A1-2A1B1 | BH7GMJ SVX025A1-2A1B124 4/5"10.1"25 hp-€15,476.71
EATON SVX025A2-2A1N1 | BH7HBM SVX025A2-2A1N124 4/5"10.1"25 hp-€16,268.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SVX050A1-4A1N1B2B5B8 Adjustable Frequency Drive, 50HP, 1 RO, 500V, EMC H, 1 ext, FR7
€21,999.76 /unit