EATON SVX025A1-4A1B1B9C7 | BH7HAG

EATON SVX025A1-4A1B1B9C7 Adjustable Frequency Drive, 25HP, 1 RO, 5 DI 24V AC, DeviceNet, Brake Chopper, FR6

Item: BH7HAG Model: SVX025A1-4A1B1B9C7
In Stock

Get it by Tuesday, Jun 17

€13,249.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Brake ChopperBrake Chopper
CommunicationDeviceNet
Depth9.3"
Extended I/o Card1 RO(NO) 5 DI 42-240 V AC Input
Frame SizeFR6
Height22"
Hp25 hp
InputThree-Phase EMC H
Ip RatingIP21
KeypadAlphanumeric
ModificationStandard Boards
Nema Enclosure RatingNEMA 1
SoftwareStandard
Voltage Rating480V
Warranty2 yrs.
Weight40.8 lbs.
Width7 3/5"

Shipping Info:

Ship weight (kg) 18.36
Ship height (cm)55.88
Ship length (cm)23.62
Ship width (cm)19.3
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SVX025A1-4A1B1B9C7 Adjustable Frequency Drive, 25HP, 1 RO, 5 DI 24V AC, DeviceNet, Brake Chopper, FR6
€13,249.61 /unit