EATON SVX001A1-4A1B1B1B5B9 | BH7BEB

EATON SVX001A1-4A1B1B1B5B9 Adjustable Frequency Drive, 1HP, NEMA Type 1, 380-500V, 5 DI, EMC H, Brake Chopper, FR4

Item: BH7BEB Model: SVX001A1-4A1B1B1B5B9
In Stock

Get it by Tuesday, Jun 17

€5,790.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Brake ChopperBrake Chopper
Depth7 1/2"
Enclosure TypeChassis
Extended I/o Card6 DI, 1 EXT +24 V DC/EXT +24 V DC,3 RO(NO),1 RO(NO) 5 DI 42-240 V AC Input
Frame SizeFR4
Height12.9"
Hp1 hp
InputEMC H Three-Phase
Ip RatingIP21
KeypadAlphanumeric
ModificationStandard Boards
Nema Enclosure RatingNEMA 1
SoftwareStandard
Voltage Rating480V
Warranty2 yrs.
Width5"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)32.77
Ship length (cm)19.05
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelHeightDepthHpEnclosure TypePrice
EATON SVX001A1-2A1B1B9C7 | BH7BCV SVX001A1-2A1B1B9C712.9"7 1/2"1 hpChassis€5,410.63
EATON SVX001A1-4A1B1B1B2B9 | BH7BCW SVX001A1-4A1B1B1B2B912.9"7 1/2"1 hpChassis€5,837.97
EATON SVX001A1-2A1B1 | BH7BCX SVX001A1-2A1B112.9"7 1/2"1 hpChassis-
RFQ
EATON SVX001A1-4A1B1B1B2C4 | BH7BCY SVX001A1-4A1B1B1B2C412.9"7 1/2"1 hpChassis€6,527.58
EATON SVX001A1-4A1B1B1B2C3 | BH7BCZ SVX001A1-4A1B1B1B2C312.9"7 1/2"1 hpChassis€6,177.12
EATON SVX001A1-4A1B1B1B2B5 | BH7BDA SVX001A1-4A1B1B1B2B512.9"7 1/2"1 hpChassis€5,618.65
EATON SVX001A1-4A1B1B1B2B8 | BH7BDB SVX001A1-4A1B1B1B2B812.9"7 1/2"1 hpChassis€6,504.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SVX001A1-4A1B1B1B5B9 Adjustable Frequency Drive, 1HP, NEMA Type 1, 380-500V, 5 DI, EMC H, Brake Chopper, FR4
€5,790.49 /unit