EATON SV9F30AS-5M0A35 | BH7AYG

EATON SV9F30AS-5M0A35 Adjustable Frequency Drive, 380-440V, SVMulti-Line, No Chopper Circuit, IP21, SDS

Item: BH7AYG Model: SV9F30AS-5M0A35
In Stock

Get it by Friday, Jun 13

€7,811.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Depth8 1/2"
Height15 2/5"
Hp3 hp
NotesHP Rating Is Selected Based On The Constant Torque Rating. Variable Torque Ratings Are Typically One HP Rating Higher. External Dynamic Braking Resistors Not Included. 3 Year All Inclusive Warranty If Installed By A Certified Technician.
Warranty2 Year Parts Only, 3 Year All Inclusive (if Installed By Certified Technician)
Weight17.6 lbs.
Width4.7"

Shipping Info:

Ship weight (kg) 7.92
Ship height (cm)39.12
Ship length (cm)21.59
Ship width (cm)11.94
Country of OriginUS

Product Variants

ProductModelHeightDepthHpTypePrice
EATON SV9015AC-2M0B30 | BH7ARA SV9015AC-2M0B3015.7"26 2/5"-SV9000€10,109.94
EATON SV9010AS-2M0A30 | BH7ARB SV9010AS-2M0A3016.9"27 3/5"-SV9000€12,494.35
EATON SV9015AP-2M0A30 | BH7ARC SV9015AP-2M0A3018.9"33.1"-SV9000€14,589.33
EATON SV9015AP-5M0A35 | BH7ARD SV9015AP-5M0A3522 4/5"8 1/2"-SV9000€12,915.50
EATON SV9015AC-2M0B35 | BH7ARE SV9015AC-2M0B3522 4/5"8 1/2"-SV9000€10,693.09
EATON SV9020AJ-2M0A35 | BH7ARF SV9020AJ-2M0A3518.1"38 1/5"-SV9000€22,062.19
EATON SV9015AC-5M0B30 | BH7ARG SV9015AC-5M0B3012 3/5"21.3"-SV9000€10,217.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SV9F30AS-5M0A35 Adjustable Frequency Drive, 380-440V, SVMulti-Line, No Chopper Circuit, IP21, SDS
€7,811.93 /unit