EATON STS366FW3 | BH7AJP

EATON STS366FW3 Shunt Trip Safety Switch, 600A, 3-Pole, 120 Vac, 304 Stainless Steel, Fusible, 600 V

Item: BH7AJP Model: STS366FW3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€17,686.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps600A
Coil Voltage120V AC
Enclosure MaterialStainless Steel
Length12.43"
Nema Enclosure RatingNema 4X
Product Height62.97"
Product NameEaton Shunt Trip Safety Switch
Product Width28.29"
ProtectionFusible
TypeShunt Trip Safety Switch
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)159.94
Ship length (cm)31.57
Ship width (cm)71.86
Country of OriginUS

Product Variants

ProductModelAmpsVoltageContact ConfigurationNumber Of PolesPrice
EATON STS323FD3 | BH6ZMV STS323FD3100A240V AC-3€2,081.74
EATON STS321FD3 | BH6ZMW STS321FD330A240V AC--€1,540.51
EATON STS322FD3 | BH6ZMY STS322FD360A240V AC--€1,725.23
EATON STS361FD1 | BH6ZNB STS361FD130A600V AC/250V DC---
RFQ
EATON STS324ND3 | BH6ZNC STS324ND3200A240V AC-3-
RFQ
EATON STS324ND12 | BH6ZND STS324ND12200A240V AC-3€3,077.20
EATON STS325FD3 | BH6ZNE STS325FD3400A240V AC-3€4,292.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON STS366FW3 Shunt Trip Safety Switch, 600A, 3-Pole, 120 Vac, 304 Stainless Steel, Fusible, 600 V
€17,686.81 /unit