EATON SPX650A0-4A2B2 | BH6ZFT

EATON SPX650A0-4A2B2 Adjustable Frequency Drive, 650 HP, 380-500V, Open Chassis, EMC N, Internal Brake Chopper

Item: BH6ZFT Model: SPX650A0-4A2B2
In Stock

Get it by Tuesday, Jun 17

€294,125.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Brake ChopperBrake Chopper
Depth39 4/5"
Frame SizeFR14
Height45.9"
Hp650 hp
InputThree-Phase EMC N
KeypadAlphanumeric
ModificationVarnished Boards
SoftwareStandard Software
Voltage Rating480V
Warranty2 yrs.
Width19.7"

Shipping Info:

Ship weight (kg) 466.2
Ship height (cm)116.59
Ship length (cm)101.09
Ship width (cm)50.04
Country of OriginUS

Product Variants

ProductModelHeightDepthHpPhaseEnclosure TypePrice
EATON SPX001A1-4A1B1 | BH6YND SPX001A1-4A1B112.9"7 1/2"1 hp---
RFQ
EATON SPX001A1-4A1B1-CQ | BH6YNF SPX001A1-4A1B1-CQ12.9"7 1/2"---€5,704.56
EATON SPX001A2-2A1B1 | BH6YNH SPX001A2-2A1B112.9"7 1/2"1 hp--€3,816.61
EATON SPX001A2-4A1B1 | BH6YNK SPX001A2-4A1B112.9"7 1/2"1 hp--€4,422.57
EATON SPX002A1-5A4B1 | BH6YNL SPX002A1-5A4B122"9.3"2 hp--€6,979.78
EATON SPX002A1-5A4N1 | BH6YNM SPX002A1-5A4N122"9.3"2 hp--€5,910.32
EATON SPX001A2-2A1B1-CQ | BH6YNN SPX001A2-2A1B1-CQ12.9"7 1/2"---€5,523.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SPX650A0-4A2B2 Adjustable Frequency Drive, 650 HP, 380-500V, Open Chassis, EMC N, Internal Brake Chopper
€294,125.30 /unit