EATON SPX125A2-5A4N1 | BH6ZBC

EATON SPX125A2-5A4N1 Adjustable Frequency Drive, 125 HP, 525-690V, NEMA Type 12, EMC L, No Brake Chopper

Item: BH6ZBC Model: SPX125A2-5A4N1
In Stock

Get it by Thursday, Jun 12

€68,022.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Brake ChopperNo Brake Chopper
Depth13 2/5"
Frame SizeFR9
Height45.3"
Hp125 hp
InputEMC L Three-Phase
Ip RatingIP54
KeypadAlphanumeric
ModificationStandard Boards
Nema Enclosure RatingNEMA 12
SoftwareStandard Software
Voltage Rating575V
Warranty2 yrs.
Width18.9"

Shipping Info:

Ship weight (kg) 144.9
Ship height (cm)115.06
Ship length (cm)34.04
Ship width (cm)48.01
Country of OriginUS

Product Variants

ProductModelHeightDepthHpPhaseEnclosure TypePrice
EATON SPX001A1-4A1B1 | BH6YND SPX001A1-4A1B112.9"7 1/2"1 hp---
RFQ
EATON SPX001A1-4A1B1-CQ | BH6YNF SPX001A1-4A1B1-CQ12.9"7 1/2"---€5,704.56
EATON SPX001A2-2A1B1 | BH6YNH SPX001A2-2A1B112.9"7 1/2"1 hp--€3,816.61
EATON SPX001A2-4A1B1 | BH6YNK SPX001A2-4A1B112.9"7 1/2"1 hp--€4,422.57
EATON SPX002A1-5A4B1 | BH6YNL SPX002A1-5A4B122"9.3"2 hp--€6,979.78
EATON SPX002A1-5A4N1 | BH6YNM SPX002A1-5A4N122"9.3"2 hp--€5,910.32
EATON SPX001A2-2A1B1-CQ | BH6YNN SPX001A2-2A1B1-CQ12.9"7 1/2"---€5,523.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SPX125A2-5A4N1 Adjustable Frequency Drive, 125 HP, 525-690V, NEMA Type 12, EMC L, No Brake Chopper
€68,022.90 /unit