EATON SPECIAL609 | BH6YDG

EATON SPECIAL609 Molded Case Circuit Breaker, J-Frame, Fwc Type, 3-Pole, 160A, 690 Vac, 100 Kaic At 415 Vac

Item: BH6YDG Model: SPECIAL609
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.13"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)10.49
Ship length (cm)10.31
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JG3175A12S41 | BH4EHF JG3175A12S41JG3175A12S41-
RFQ
EATON JG3175S41 | BH4EHH JG3175S41JG3175S41€4,715.99
EATON JG3175C04S41 | BH4EHP JG3175C04S41JG3175C04S41-
RFQ
EATON JG3175S46 | BH4EHV JG3175S46JG3175S46€4,891.05
EATON JG3175B05S41 | BH4EHW JG3175B05S41JG3175B05S41€5,276.49
EATON JG3175A05S41 | BH4EHX JG3175A05S41JG3175A05S41-
RFQ
EATON JG3175M01 | BH4EHY JG3175M01JG3175M01-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SPECIAL609 Molded Case Circuit Breaker, J-Frame, Fwc Type, 3-Pole, 160A, 690 Vac, 100 Kaic At 415 Vac