EATON SP030217-0031D | BH6YAN

EATON SP030217-0031D Replacement Fuse, 600 V, 80A, 1 Ph

Item: BH6YAN Model: SP030217-0031D
In Stock

Get it by Tuesday, Jun 17

€138.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps80A
For Use WithPfc Unit
Height1"
Length6"
Phase1
TypePower Factor Correction
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmpsHeightTypePrice
EATON SP030217-0031B | BH6YAL SP030217-0031B50A1"Power Factor Correction€138.53
EATON SP030217-0031A | BH6YAM SP030217-0031A35A1"Power Factor Correction€145.57
EATON SP030217-0031C | BH6YAP SP030217-0031C60A1"Power Factor Correction€138.53
EATON SP030217-0031H | BH6YAR SP030217-0031H175A1 1/2"Power Factor Correction€138.53
EATON SP030217-0031E | BH6YAT SP030217-0031E100A6"Power Factor Correction-
RFQ
EATON SP030217-0031J | BH6YAV SP030217-0031J200A1 1/2"Power Factor Correction€194.96
EATON SP030217-0031L | BH6YAW SP030217-0031L300A6"Power Factor Correction€272.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SP030217-0031D Replacement Fuse, 600 V, 80A, 1 Ph
€138.53 /unit