EATON SNT5LT26K | BH6WKH

EATON SNT5LT26K Shunt Trip, 110-125 Vdc, N-Frame, Frame J-K

Item: BH6WKH Model: SNT5LT26K
In Stock

Get it by Friday, Jun 13

€1,870.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShunt Trip
For Use WithN-Frame
Frame SizeFrame J-K
Height3"
Length5 2/5"
Mounting TypeTerminal Block
SeriesSeries G
TypeShunt Trip
Voltage Rating110-125V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.5 lbs.
Width3 1/5"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.62
Ship length (cm)13.72
Ship width (cm)8.13
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON SNT1LP12K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEC SNT1LP12KSNT1LP12K€651.76
EATON SNT1LP18K Shunt Trip Fd 225 Amp 600vac 3p | AG8VED SNT1LP18KSNT1LP18K€651.76
EATON SNT1RP03K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEE SNT1RP03KSNT1RP03K€651.76
EATON SNT1RP12K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEG SNT1RP12KSNT1RP12K€651.76
EATON SNT1RP18K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEH SNT1RP18KSNT1RP18K€651.76
EATON SNT2P04K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEJ SNT2P04KSNT2P04K€678.98
EATON SNT2P06K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEK SNT2P06KSNT2P06K€678.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SNT5LT26K Shunt Trip, 110-125 Vdc, N-Frame, Frame J-K
€1,870.33 /unit