EATON SL7-L230-W | BH6VTB

EATON SL7-L230-W Light Module With Led, 230/240 VAC, 70 Mm Dia., White

Item: BH6VTB Model: SL7-L230-W
In Stock

Get it by Tuesday, Jun 17

€199.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacklight Module
ColorWhite
Height2 1/4"
IlluminationContinuous LED
Length3"
Nema Enclosure RatingNEMA 13, NEMA 4, NEMA 4X
Notes0
Quantity1
SeriesSeries SL7
Type70 mm
Voltage Rating230/240V
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.72
Ship length (cm)7.62
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightColorPrice
EATON SL7-100-L-RG-24LED | BH6VNG SL7-100-L-RG-24LED3 1/2"Green, Red€378.55
EATON SL7-100-L-RAG-24LED | BH6VNP SL7-100-L-RAG-24LED3 1/2"Amber, Green, Red€517.00
EATON SL7-BL230-R | BH6VPB SL7-BL230-R3"Red€125.18
EATON SL7-BL230-A | BH6VPH SL7-BL230-A3"Amber-
RFQ
EATON SL7-BL230-B | BH6VPJ SL7-BL230-B3"Blue-
RFQ
EATON SL7-BL230-W | BH6VPK SL7-BL230-W3"White€212.86
EATON SL7-BL230-Y | BH6VPT SL7-BL230-Y3"Yellow€177.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SL7-L230-W Light Module With Led, 230/240 VAC, 70 Mm Dia., White
€199.61 /unit