EATON SL7-L-R | BH6VUC

EATON SL7-L-R Light Module With Led, 250 VAC/VDC, Incandescent Lamp, 70 Mm Dia., Red

Item: BH6VUC Model: SL7-L-R
In Stock

Get it by Friday, Jun 13

€84.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacklight Module

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.62
Ship length (cm)8.89
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelHeightColorPrice
EATON SL7-100-L-RG-24LED | BH6VNG SL7-100-L-RG-24LED3 1/2"Green, Red€378.55
EATON SL7-100-L-RAG-24LED | BH6VNP SL7-100-L-RAG-24LED3 1/2"Amber, Green, Red€517.00
EATON SL7-BL230-R | BH6VPB SL7-BL230-R3"Red€125.18
EATON SL7-BL230-A | BH6VPH SL7-BL230-A3"Amber-
RFQ
EATON SL7-BL230-B | BH6VPJ SL7-BL230-B3"Blue-
RFQ
EATON SL7-BL230-W | BH6VPK SL7-BL230-W3"White€212.86
EATON SL7-BL230-Y | BH6VPT SL7-BL230-Y3"Yellow€177.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SL7-L-R Light Module With Led, 250 VAC/VDC, Incandescent Lamp, 70 Mm Dia., Red
€84.62 /unit