EATON S5016 | BH6UMM

EATON S5016 Pringle Barriers, 1200-2000 A, Top Feed, Manually Operated

Item: BH6UMM Model: S5016
In Stock

Get it by Thursday, Jun 12

€957.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier
Amps Rating1200-2000A
Feed TypeTop
For Use WithQa
Height17"
Length48"
NotesTo Place An Order For Replacement Parts, Please Call 1-800-356-1243.
Switch TypeManually Operated
TypeBarriers
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width20"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)43.18
Ship length (cm)121.92
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON S5025 | BH6UMN S5025Qa€1,016.81
EATON S5008 | BH6UMU S5008Qa€776.97
EATON S5230 | BH6UMX S5230Qa€1,174.50
EATON S5216 | BH6UMY S5216Qa€1,049.66
EATON S5208 | BH6UMZ S5208Qa€832.83
EATON S5225 | BH6UNA S5225Qa€1,108.78
EATON S5240 | BH6UNC S5240Qa€1,195.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S5016 Pringle Barriers, 1200-2000 A, Top Feed, Manually Operated
€957.67 /unit